Lotus & Windoware

46-1/2 x 48 in. Aluminum Cordless Blind in White

Part #LAMX46548WH  |  Manufacturer Part #AMX46548WH

Call for Pricing EACH

Size:

46-1/2 in x 48 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1 INCH WIDE 6 GAUGE CREASE RESISTANT, STATIC RESISTANT ALUMINUM SLAT
  • METAL HEADRAIL & BOTTOMRAIL
  • CHILD-SAFE CORDLESS DESIGN

Specifications

Color Finish: White

Color Finish Category: Whites

Length: 48 in

Material: Aluminum

Size: 46-1/2 in x 48 in

Thickness: 4 in

Type: LAMX46548WH

Width: 46-1/2 in