DESCRIPTION

  • Double-slat valance and hold down brackets included
  • Easy to clean: naturally repels dust, water and grime
  • Two-year warranty

Lotus & Windoware 47 in. PVC Mini Blind in White

LML47WH

Length:

SPECIFICATIONS

Color Finish
White
Length
48 in
Material
Plastic
Width
47 in

Starting at
$24.15
EACH
  • QUANTITY