DESCRIPTION

  • Crown valance width: 3-1/4"
  • Heavy duty metal, high profile headrail
  • Static reistant slats won't warp or crack
  • Two inch wide slats for designer look
  • Two year warranty
  • Wand control

Lotus & Windoware 48 in. Faux Wood Blind in White

LFC48WH

Width:

SPECIFICATIONS

Color Finish
White
Length
48 in
Material
Faux Wood
Type
Blind
Width
23 in

Starting at
$43.63
EACH
  • QUANTITY