Lotus & Windoware

48 x 36 in. 1 in. PVC Mini Blind in White

Part #LML3648WH  |  Manufacturer Part #ML3648WH

Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One inch wide static resistant, fade resistant PVC slats
  • Fade resistant PVC slats
  • Oversize headrail on blinds 69" wide and larger
  • Double slat valance
  • Hold down brackets included with every blind
  • Two year warranty

Specifications

Color Finish: White

Length: 48 in

Material: Plastic

Material Type: PVC

Size: 36 in x 48 in

Thickness: 0.07 in

Type: Mini Blind

Width: 36 in