DESCRIPTION

  • Double slat valance
  • Fade resistant PVC slats
  • Hold down brackets included with every blind
  • Oversize headrail on blinds 69" wide and larger
  • Two year warranty
  • Wide static resistant: 1"

Lotus & Windoware 60 in. PVC Mini Blind in White

LML60WH

Width:

SPECIFICATIONS

Color Finish
White
Length
60 in
Material
Plastic
Material Type
PVC
Width
31 in

Starting at
$19.91
EACH
  • QUANTITY