DESCRIPTION

  • 2" wide slats for designer look
  • Cord control
  • Heavy duty metal, high profile headrail
  • Most complete assortment of stock sizes available
  • Static resistant slats won't warp or crack
  • Two-year warranty

Lotus & Windoware 60 in. Faux Wood Blind

LFC60WH

Width:

SPECIFICATIONS

Color Finish
White
Length
60 in
Material
Faux Wood
Width
35-1/2 in

Starting at
$53.36
EACH
  • QUANTITY