63 x 60 in. Vinyl Cordless Mini Blind

You last purchased this on
 
Lotus & Windoware, Inc.

63 x 60 in. Vinyl Cordless Mini Blind

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lotus & Windoware, Inc.

63 x 60 in. Vinyl Cordless Mini Blind

  • Fast #
  • Part #LMLX6360WH
  • Item #7643097
  • Manufacturer Part #MLX6360WH
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designer PVC Headrail
  • Hold Down Brackets Included With Every Blind
  • 1 Inch Wide Static Resistant, Fade Resistant PVC Slats
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
60 in
Material:
Plastic
Material Type:
Vinyl
Product Type:
Mini Blind
Size:
63 in x 60 in
Thickness:
1 in
Width:
63 in