DESCRIPTION

  • 2" wide slats
  • 3 1/4" crown valance
  • Cord control
  • Faux wood material
  • Heavy duty metal, high profile headrail
  • Internal Measurement: 23" x 64"
  • Two year warranty

Lotus & Windoware 64 in. Faux Wood Blind

LFC64WH

Width:

SPECIFICATIONS

Color Finish
White
Length
64 in
Material
Faux Wood
Width
23 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$58.18
EACH
  • QUANTITY