DESCRIPTION

  • 1" wide static resistant, fade resistant PVC slats
  • Double slat valance and hold down brackets included with every blind
  • Most complete assortment of stock sizes available
  • Oversize headrail on blinds 69" wide and larger
  • Product shown in White
  • Two-year warranty

Lotus & Windoware 72 in. PVC Mini Blind in Alabaster

LML72AL

Width:

SPECIFICATIONS

Color Finish
Alabaster
Length
72 in
Material
Plastic
Material Type
PVC, Vinyl
Width
72 in

Starting at
$32.65
EACH
  • QUANTITY