DESCRIPTION

Lotus & Windoware 1 in. Vinyl Plus Blind in Alabaster

LRLAL

Size:

SPECIFICATIONS

Color Finish
Alabaster
Length
72 in
Material
Plastic
Material Type
Vinyl
Size
29 in x 72 in
Thickness
1 in
Width
29 in

Starting at
Call for Pricing
  • QUANTITY