DESCRIPTION

  • Cord control
  • Has 2" wide slats for designer look
  • Heavy duty metal, high profile headrail
  • Static resistant slats won't warp or crack
  • Two-year warranty

Lotus & Windoware 72 in. Faux Wood Blind

LFC72WH

Width:

SPECIFICATIONS

Color Finish
White
Length
72 in
Material
Faux Wood
Width
23 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$45.54
EACH
  • QUANTITY