DESCRIPTION

  • 2 INCH WIDE SLATS FOR DESIGNER LOOK. HEAVY DUTY METAL & HIGH PROFILE HEADRAIL
  • 3-1/4 inch Crown Valance
  • static resistant slats won't warp or crack

Lotus & Windoware 72 x 57 in. Faux Wood Window Covering

LFC5772WH

Manufacturer Part #: FC5772WH

Size:

57 in x 72 in

SPECIFICATIONS

Color Finish
White
Length
72 in
Material
Faux Wood
Size
57 in x 72 in
Thickness
2 in
Width
57 in

Print