78 x 96 in. 3-1/2 in. PVC Vertical Blind in White
78 x 96 in. 3-1/2 in. PVC Vertical Blind in White
Frequently Purchased Together
Product Details
- Stack Left or Right
- Heavy Duty Roll Formed Steel Headrail
- 3-1/2" Economy Vertical Blind
Specifications
- Color Finish Name:
- White
- Length:
- 96 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Vertical Blind
- Size:
- 78 in x 96 in
- Thickness:
- 0.024 in
- Width:
- 78 in