DESCRIPTION

  • 3 1/2" vertical slats
  • Child safe wand control
  • Heavy-duty roll formed steel headrail
  • Outer Measurement: 78" x 84"
  • Stack left or right
  • Two year warranty

Lotus & Windoware 84 in. Curved Control Vertical Blind in Alabaster

LVS84SCAL

Width:

78 in

SPECIFICATIONS

Color Finish
Alabaster
Length
84 in
Width
78 in

Starting at
$94.32
EACH
  • QUANTITY