DESCRIPTION

Lotus & Windoware 84 in. PVC Mini Blind in White

LVV84VVWH

Width:

SPECIFICATIONS

Color Finish
White
Length
84 in
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY