DESCRIPTION

Lotus & Windoware 96 in. Smooth Curved Vertical Blind

LVS96SCWH

Width:

SPECIFICATIONS

Color Finish
White
Length
96 in
Material
Plastic
Material Type
PVC
Width
102 in

Starting at
$191.78
EACH
  • QUANTITY