Lotus & Windoware
Bracket Set for 2 in. Faux Wood Vertical Blind
Part #LFCXBRACKETSETWH | Item #7643190 | Manufacturer Part #FCXBRACKETSETWH
$6.06
EACH
Brand Model Compatibility:
2 in Faux Wood Vertical BlindHow to get it:
Product Details
- BRACKET SET 2 INCH CORDLESS FAUX WOOD
- WHITE INSTALLATION BRACKET SET WITH SCREWS
Specifications
Brand Model Compatibility: 2 in Faux Wood Vertical Blind
Color Finish: White
Color Finish Category: Whites
Type: LFCXBRACKETSETWH
Weight: 0.35
Window Hardware Type: Bracket Set