• Cart

DESCRIPTION

  • Steel headrail one way wand control

Lotus & Windoware Steel Headrail in White

LVHSHWH

Size:

71 in

SPECIFICATIONS

Color Finish
White
Length
71 in
Material
Steel
Material Type
PVC
Size
71 in
Width
56 in

Starting at
$51.15
EACH
  • QUANTITY