• Cart

DESCRIPTION

  • Made of extruded nonleaded rigid PVC
  • Room-darkening vertical vanes: 3-1/2"
  • Two year warranty
  • Vanes are 3" to 12" wide and flame retardant

Lotus & Windoware Vertical Vane in White 50 Pack

LVVVVWH50PK

Length:

82-1/2 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
3-1/2 in
Length
82-1/2 in
Material
Plastic
Material Type
PVC
Package Quantity
Pack of 50
Size
82-1/2 in
Type
Vertical Blind
Width
3-1/2 in

Starting at
$77.06
per PACK
  • QUANTITY