DESCRIPTION

  • Made of extruded nonleaded rigid PVC. Vane are flame retardant.
  • Vanes are 3" to 12" wide and flame retardant

Lotus & Windoware Vertical Vane Replacement Slat in White

LVVVVWH

Manufacturer Part #: VV585VVWH

Size:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
58-1/2 in
Material
Plastic
Material Type
PVC
Size
58-1/2 in
Thickness
0.02 in
Width
3-1/2 in

Print