DESCRIPTION

Louisville Ladder 10 ft. Fiberglass Step to Shelf Ladder

LFXS1410HD

Manufacturer Part #: FXS1410HD

Height:

10 ft

SPECIFICATIONS

Capacity
375 lb
Height
10 ft
Width
29-1/4 in

Print

DOCUMENTS