Fiberglass 10 ft. 300 lb. Step Ladder

You last purchased this on
 
Louisville Ladder

Fiberglass 10 ft. 300 lb. Step Ladder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Louisville Ladder

Fiberglass 10 ft. 300 lb. Step Ladder

  • Fast #
  • Part #LFXS1510
  • Item #7173028
  • Manufacturer Part #FXS1510
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • VERSATILE: Converts from a step ladder into a shelf ladder for a 2 in 1 combination in order to get closer to the work area
  • PATENTED PRO-TOP SYSTEM: V-shape Pro Top allows the ladder to lean against walls, buildings and poles; and has plenty of features to improve performance when working electrical, construction, and residential jobs. It includes a magnet tray, hardware tray, drill and tool slots, and pipe or 2x4 holder.
  • SUPERIOR SAFETY: This 10-Foot Cross-Step/Shelf Ladder is made of superior quality, non-conductive fiberglass
  • STURDY AND STRONG: With its 300-Pound capacity, elegant design and smooth finish, you won’t find a more durable, reliable ladder.
  • EQUIPPED WITH SHOX SYSTEM: Louisville Ladder exclusive SHOX system provides extra durability and resistance to abuse and accidental mishandling.
  • Requires Certification

Specifications

ANSI:
ANSI A14.5, ANSI Type IA
Application:
Construction, Electrical, Residential
Capacity:
300 lb
Color Finish Name:
Hi-Viz Green
Height:
10 ft
Ladder Type:
Step
Material:
Fiberglass
Weight:
39 lb