DESCRIPTION

  • Super heavy-duty ladders constructed for the most demanding requirements.
  • Large ball-bearing casters facilitate easy maneuvering.
  • All models equipped with large swivel caster in front and rigid casters in the rear.
  • Step on bottom step to activate and lock rubber tipped feet in down position.
  • Step on unlocking pedal to unlock.
  • Load Capacity 350 lb.
  • Forward Descent—56 degree climbing angle meets ANSI requirements for forward descent.
  • Bottom Landing Step—10" bottom step gives a larger surface to engage the locking mechanism.
  • Non-Marring/Marking Casters—Each model is equipped with four ball-bearing casters that will not mark or mar the working surface.
  • Meets OSHA requirements. ANSI A14.5.

Louisville Ladder 13 ft. Heavy Duty Warehouse Ladder

LGSX2412

Manufacturer Part #: GSX2412

Height:

13 ft

SPECIFICATIONS

ANSI Specifications
ANSI A14.5
Height
13 ft
Tool Type
Extension Ladder
Width
34 in

Print

DOCUMENTS