14 ft. Fiberglass Shelf Ladder
14 ft. Fiberglass Shelf Ladder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Angled Aluminum Slip-Resistant Rubber Feet
- Angled Steps
- Rubber Bumper For Stability
- Heavy-Duty Gusset Bracing
- Serrated Aluminum Steps
- Double-Rivet Step Construction
Specifications
- ANSI:
- ANSI Type IA
- Capacity:
- 300 lb
- Height:
- 14 ft
- Material:
- Fiberglass
- Width:
- 15-1/4 in