DESCRIPTION

  • Built with wide back braces, inside spreader braces and double-rivet step construction
  • Equipped with Shox™ side rail impact absorption system that reduces damage to the lowest step of the ladder
  • Equipped with hardware tray, magnet tray, drill/tool slots, and paint bucket holder
  • Equipped with protected fiberglass rail and non-marring heavy duty bonded tread
  • Meets or exceeds ANSI and OSHA requirements
  • Type 1A duty rating

Louisville Ladder 19-1/2 in. 300 lbs. Fiberglass Step Ladder

LFS1504

Height:

SPECIFICATIONS

ANSI Specifications
ANSI A14.5
Capacity
300 lbs
Color Finish
Orange
Height
4 ft
Material
Fiberglass
Width
19-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS