DESCRIPTION

  • Duty rating: IA
  • Equipped with Da Boot™ for slip resistant footing, the SHOX™ and heavy steel hinges
  • Load capacity: 300 lbs
  • Meets OSHA requirements
  • Step size: 3"

Louisville Ladder 19-9/16 in. 300 lbs. Fiberglass Double Step Ladder

LFM1504

Height:

4 ft

SPECIFICATIONS

Capacity
300 lbs
Color Finish
Orange
Height
4 ft
Material
Fiberglass
Width
19-9/16 in

Starting at
$160.24
EACH
  • QUANTITY

DOCUMENTS