DESCRIPTION

  • Built with inside spreader braces and heavy duty gusset bracing
  • Equipped with slip resistant boot
  • Meets or exceeds ANSI and OSHA requirements
  • Molded top with handyman's tool slots
  • Type 1A duty rating

Louisville Ladder 24-13/16 in. Fiberglass Step Ladder

LL301608

Height:

SPECIFICATIONS

ANSI Specifications
ANSI A14.5
Capacity
300 lbs
Color Finish
Red
Height
8 ft
Material
Fiberglass
Width
24-13/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS