DESCRIPTION

  • Duty rating: IA
  • Equipped with a molded top with handyman tool slots and aluminum angle slip resistant rubber feet
  • Load capacity: 300 lbs
  • Meets OSHA requirements
  • Step size: 3"

Louisville Ladder 27-13/16 in. Fiberglass Step Ladder

LL301610

Height:

SPECIFICATIONS

Color Finish
Orange
Height
10 ft
Material
Fiberglass
Width
27-13/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS