Fiberglass 10 ft. 300 lb. Step Ladder

You last purchased this on
 
Louisville Ladder

Series L-3016-00 Fiberglass 10 ft. 300 lb. Step Ladder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Louisville Ladder

Series L-3016-00 Fiberglass 10 ft. 300 lb. Step Ladder

  • Fast #
  • Part #LL301610
  • Item #4199732
  • Manufacturer Part #L-3016-10
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • FUNCTIONAL TOP KEEPS YOUR TOOLS AT HAND: Exclusive Top system has plenty of features to improve performance when working electrical, construction, and residential jobs. It includes a magnet tray, hardware tray, curved front, drill and tool slots, paint bucket holder, and pipe or 2x4 holder
  • EQUIPPED WITH SHOX SYSTEM: Louisville Ladder exclusive SHOX system provides extra durability and resistance to abuse and accidental mishandling
  • STURDY AND STRONG: With its 300-Pound capacity, elegant design and smooth finish, you won’t find a more durable, reliable ladder
  • MEETS OR EXCEEDS INDUSTRY STANDARDS: Committed with your safety requirements, this ladder meets or exceeds all safety standards set by ANSI and OSHA
  • ULTIMATE STABILITY: Features raptor boot with slip-resistant non-marring bonded tread to provide sure-footing
  • Requires Certification

Specifications

ANSI:
ANSI A14.5, ANSI Type IA
Collection:
Series L-3016-00
Height:
10 ft
Ladder Type:
Step
Material:
Fiberglass
Maximum Capacity:
300 lbs
Tool Type:
Step Ladder
Weight:
37 lb
Width:
28-1/2 in