DESCRIPTION

  • Duty rating: IA
  • Equipped with Da Boot™ for slip resistant footing, the SHOX™ and heavy steel hinges
  • Load capacity: 300 lbs
  • Meets OSHA requirements
  • Step size: 3"

Louisville Ladder 28-9/16 in. 300 lbs. Fiberglass Double Step Ladder

LFM1510

Height:

SPECIFICATIONS

Capacity
300 lbs
Color Finish
Orange
Height
10 ft
Material
Fiberglass
Width
28-9/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS