3 ft. Aluminum Twin Front Step Ladder
3 ft. Aluminum Twin Front Step Ladder
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Duty Rating Maximum Is Per Side, Including Materials
- Angled Aluminum Slip-Resistant Rubber Feet
- Twin Ladder Designed For Use By One Or Two People
- Inside Spreader Braces
- Double-Rivet Step Construction
- Heavy Gauge Steel Hinges
Documents
Specifications
- Height:
- 3 ft
- Material:
- Aluminum
- Maximum Capacity:
- 300 lbs
- Tool Type:
- Step Ladder
- Width:
- 18-1/4 in