DESCRIPTION

  • Duty rating: IA
  • Equipped with a molded top with handyman tool slots and aluminum angle slip resistant rubber feet
  • Load capacity: 300 lbs
  • Meets OSHA requirements
  • Step size: 3"

Louisville Ladder 30-13/16 in. Fiberglass Step Ladder

LL301612

Height:

SPECIFICATIONS

Color Finish
Orange
Height
12 ft
Material
Fiberglass
Width
30-13/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS