DESCRIPTION

  • DaBoot
  • Double rivet step construction
  • Fiberglass construction
  • Gapless slip-resistant platform
  • SHOX impact absorption system
  • Top rail guard
  • Type 1A (300lb rated)

Louisville Ladder 300 lbs. Platinum Step Platform ladder

LFP1506

Height:

SPECIFICATIONS

Capacity
300 lbs
Color Finish
Orange
Height
6 ft
Material
Fiberglass
Width
28 in

Starting at
Call for Pricing
  • QUANTITY