DESCRIPTION

  • Double rivet step construction
  • Inside spreader braces and wide back brace
  • New Raptor Top with magnet and multiple tool slots
  • New Raptor boots with non-marring bonded tread for slip resistant footing
  • Non-conductive fiberglass step ladder

Louisville Ladder 31-9/16 in. 300 lbs. Fiberglass Step Ladder

LFS1512

Height:

SPECIFICATIONS

ANSI Specifications
ANSI Type IA
Capacity
300 lb
Color Finish
Orange
Height
12 ft
Material
Fiberglass, Steel
Width
31-9/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS