31-9/16 in. x 12 ft. 300 lbs. Fiberglass Step Ladder

You last purchased this on
 
Louisville Ladder

31-9/16 in. x 12 ft. 300 lbs. Fiberglass Step Ladder

This product requires certification to purchase.
Brand image
You last purchased this on
 
Louisville Ladder

31-9/16 in. x 12 ft. 300 lbs. Fiberglass Step Ladder

  • Fast #
  • Part #LFS1512
  • Item #393193
  • Manufacturer Part #FS1512
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Type IA duty rating
  • Shox impact absorption system
  • 16-1/12 ft maximum reach
  • Wide back braces
  • Inside spreader braces
  • Double-rivet step construction
  • Raptor boot with slip-resistant non-marring bonded tread
  • Multifunctional raptor top with multiple tool slots and magnet
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A14.5
Color Finish Category:
Oranges
Color Finish Name:
Orange
Height:
12 ft
Ladder Type:
Step
Length:
12 ft
Material:
Fiberglass
Maximum Capacity:
300 lbs
Number of Tools Included:
1
Tool Type:
Step Ladder
Type:
LFS1512
Weight:
46 lb
Width:
31-2/5 in
Work Load Limit:
300 lb