4' FG PLATFORM LADDER XL RAIL PROTOP TYPE IA 300 LB RATED
4' FG PLATFORM LADDER XL RAIL PROTOP TYPE IA 300 LB RATED
Product Details
Product Details
- SUPERIOR SAFETY: This 4-foot pro platform ladder is made of superior quality, non-conductive fiberglass, with an extended handrail on top
- EQUIPPED WITH SHOX SYSTEM: Louisville Ladder exclusive SHOX system provides extra durability and resistance to abuse and accidental mishandling.
- QUALITY TESTED: Double rivet step construction with heavy duty gusset bracing, and wide back braces which ensures safety while climbing
- PRO-TOP KEEPS YOUR TOOLS AT HAND: Exclusive “Pro Top” system has plenty of features to improve performance and productivity when working electrical, construction, and residential jobs. It includes a magnet tray, hardware tray, curved front, drill and tool slots, paint bucket holder, and pipe or 2x4 holder.
Specifications
- Type:
- LFXP1704XL