4 ft. x 19-9/16 in. 300 lbs. Fiberglass Double Step Ladder
4 ft. x 19-9/16 in. 300 lbs. Fiberglass Double Step Ladder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PROTECTED: Inside spreader braces keep your ladder protected while in transport as well as provide as safe and stable ladder
- LONG-LASTING: Safe and durable heavy duty hinge designed for long ladder life
- SUPERIOR BUILD: This 4-foot shelf ladder is made of superior quality, non-conductive fiberglass, helping to keep you safe when around electricity.
- Meets OSHA requirements
- MEETS OR EXCEEDS INDUSTRY STANDARDS: Louisville Ladder commitment to your safety requires we meet or exceed all safety standards set by ANSI and OSHA
Specifications
- Color Finish Name:
- Orange
- Height:
- 4 ft
- Material:
- Fiberglass
- Maximum Capacity:
- 300 lbs
- Tool Type:
- Step Ladder
- Width:
- 19-9/16 in