40 ft. Multi-Section Extension Ladder
40 ft. Multi-Section Extension Ladder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-1/4 ft maximum reach
- Type IA duty rating
- 3.25 in rail depth
- Direct Rung-Rail connection
- Patented quick latch rung lock system
- Steel swivel safety shoe with metal shield
- Our MAXLOCK is the strongest toughest lightest rung lock ever made
- Includes our custom engineered MAXLOCK that is made from a patented and advanced molecular polymer
- D-Shaped rungs
- Mar-Resistant rail end cap
Documents
Specifications
- ANSI:
- ANSI A14.5
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Height:
- 40 ft
- Ladder Type:
- Extension
- Length:
- 40 ft
- Material:
- Fiberglass
- Maximum Capacity:
- 300 lbs
- Number of Tools Included:
- 1
- Tool Type:
- Extension Ladder
- Weight:
- 92 lb
- Width:
- 17-11/16 in
- Work Load Limit:
- 300 lb