• Cart

DESCRIPTION

Louisville Ladder Aluminum Heavy Duty Extension Ladder

LAE22

Height:

20 ft

SPECIFICATIONS

ANSI Specifications
ANSI Type IA
Capacity
300 lb
Height
20 ft
Material
Aluminum
Width
19-43/100 in

Starting at
$307.06
EACH
  • QUANTITY