• Cart

DESCRIPTION

  • Convenient design with round rungs
  • Equipped with double sided 3' plastic rail protectors to avoid manhole rim damage
  • Equipped with thick, non-marring tread that is bonded and mechanically fastened to the upper boot
  • Heavy duty 180° boot allows you to work on either side of the ladder
  • Meets or exceeds ANSI and OSHA requirements
  • Type 1AA duty rating

Louisville Ladder Fiberglass Extension Single Manhole Ladder

LFE89

Height:

SPECIFICATIONS

ANSI Specifications
ANSI IAA
Color Finish
Yellow
Height
12 ft
Material
Fiberglass
Maximum Capacity
375 lbs
Tool Type
Manhole Ladder
Weight
24.7
Width
14-1/2 in

Starting at
$188.54
EACH
  • QUANTITY