DESCRIPTION

Louisville Ladder 6 ft. Fiberglass Ladder with 375 lb. Cross Step

LFXS1406HD

Manufacturer Part #: FXS1406HD

Height:

SPECIFICATIONS

ANSI Specifications
ANSI A14.5, ANSI Type IAA
CSA Certified
Yes
Height
6 ft
Tool Type
Step Ladder
Work Load Limit
375

Print

DOCUMENTS