DESCRIPTION

  • Aluminum extension ladder for contractors and industry. Extra heavy-duty I-beam side rails.
  • D-Shaped Rungs—Flat top, D-shape provides greater standing area than round rungs. Fully serrated for slip-resistant surface.
  • Meets OSHA requirements. ANSI A14.5. CSA Certified.
  • QuickLatch™—QuickLatch equipped runglock provides easier method of securing fly and base sections when extended. One-finger operation.
  • Swivel Safety Shoes—Heavy-duty plated steel shoes with thick rubber tread. Shoe can be used with tread down or in spike position.
  • Type IA—300 lb. duty rating.

Louisville Ladder Multi-Section Extension Ladder

LAE2232

Height:

SPECIFICATIONS

Capacity
300 lb
Height
32 ft
Material
Aluminum
Width
18 in

Starting at
Call for Pricing
  • QUANTITY