DESCRIPTION

  • Built with wide back braces, inside spreader braces and double-rivet step construction
  • Equipped with Shox™ side rail impact absorption system that reduces damage to the lowest step of the ladder
  • Equipped with hardware tray, magnet tray, drill/tool slots, and paint bucket holder
  • Equipped with protected fiberglass rail and non-marring heavy duty bonded tread
  • Meets or exceeds ANSI and OSHA requirements
  • Type 1A duty rating

Louisville Ladder Fiberglass Stepladder

LFS15

Size:

SPECIFICATIONS

ANSI Specifications
ANSI A14.5
Capacity
300 lbs
Color Finish
Orange
Height
8 ft
Material
Fiberglass
Width
25-9/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS