DESCRIPTION
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Louisville Tin & Stove 25,000 BTU Natural Gas Direct Vent Wall Furnace
LCDV5B
BTU:
SPECIFICATIONS
- BTU
- 25000
- CEC Compliant
- For Sale in CA
- Depth
- 9-3/4 in
- Fuel Type
- Natural Gas
- Ignition System
- Manual Spark
- Power Source
- Gas
- Volts
- 115V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday