DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Offered with convenient wall thermostat or optional built in bulb stat with control knob on unit top

Louisville Tin & Stove 33,000 BTU Natural Gas Direct Vent Wall Furnace

LCDV335C

BTU:

SPECIFICATIONS

BTU
33000
CEC Compliant
For Sale in CA
Depth
9-3/4 in
Fuel Type
Natural Gas
Height
31-1/2 in
Ignition System
Manual Spark
Power Source
Gas
Volts
115V
Width
34-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY