DESCRIPTION

  • Continuous seam welded combustion chamber
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Low BTU pilot is durably constructed of stainless steel and provides maximum efficiency during standby

Louisville Tin & Stove 50,000 Natural Gas Millivolt Floor Furnace

L90N50A

BTU:

SPECIFICATIONS

BTU
50000
CEC Compliant
For Sale in CA
Fuel Type
Natural Gas
Ignition System
Manual Spark
Power Source
Gas
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY