DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Neutral bone baked enamel finish resists fading and cleans easily with a damp cloth
  • Self energizing controls provide their own power, eliminating heat loss even during a power failure
  • Unibody grill construction of heavy gauge steel eliminates heat warpage

Louisville Tin & Stove 66% AFUE Natural Gas Gravity Furnace

LW5G

BTU:

SPECIFICATIONS

AFUE
66.00
BTU
25000
CEC Compliant
For Sale in CA
Depth
6-1/2 in
Height
68-3/8 in
Power Source
Gas
Volts
115V
Width
16-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY