Louvre LOUVRE 28IN LED BATHROOM VANITY & WALL LIGHT 3000K IN BRUSHED ALUMINUM

Part #MWS27728AL  |  Item #7774193  |  Manufacturer Part #WS-27728-AL

Type:

MWS27728AL
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid aluminum hardware with 8MM etched louvered glass panels.
  • ADA compliant, low profile design. Up and down illumination.
  • AC LED technology - no driver or transformer required. Easily fits on a pancake junction box. 277V, 240V, or custom CCT options available by special order.
  • Smooth and continuous dimming with an electronic low voltage (ELV) dimmer.
  • High Powered Replaceable LED Module CRI: 90, Rated Hours: 50,000, Color Temp: 3000K.
  • Standards: ETL & ETL listed for damp locations.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

Bulb Type: LED

Collection: Louvre

Color Finish: Brushed Aluminum

Color Finish Category: Greys

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 5-1/2 in

Indoor Outdoor: Indoor

Length: 3 in

Light Bulb Beam Type: Flood

Lighting Style: Contemporary

Lumens: 4960

Lumens per Watt LPW : 66

Material: Aluminum

Number Of Hours: 50000

Number Of Lights: 2

Number Of Pieces: 1 Piece

Power Source: Electric

Type: MWS27728AL

UL Listed: No

Volts: 120V

Watts: 75

Width: 28 in

Wire Gauge: 75 ga