10mL Phosphate Water Test Kit
10mL Phosphate Water Test Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wide range of parameters for a variety of applications
- Color discs have a continuous color gradient making it possible to achieve a direct color match - no need to extrapolate the result between two color standards
- Supplied field-ready in a carrying case with reagents and accessories for 30 tests
Specifications
- Application:
- Testing
- Automatic Shut-Off:
- No
- CE Approved:
- No
- NSF Certified:
- No
- Product Type:
- Test Kit
- Size:
- 10 mL
- UL Listed:
- No