150 mg COD Vario Vial Cuvette Test Kit
150 mg COD Vario Vial Cuvette Test Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Same as the leading brand at a fraction of the price
- Contains mercury
- For determination of chemical oxygen demand (COD2) by digestion
- EPA compliant
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Diameter:
- 63/100 in
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Vario Vial Cuvette Test Kit
- Size:
- 150 mg
- UL Listed:
- No